£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Pump-activated suction lifter made of sturdy aluminium with high load capacity for handling large objects.
Handle with non-slip coating. The rounded pump tappet enables quick and easy operation and the red ring
on the pump tappet enables permanent visual monitoring of the vacuum.
The suction lifter lends itself to all materials with flat, airtight surfaces.
The high quality of the suction lifter has been confirmed by TÜV by granting it the GS sign.
Attribute | Value |
---|---|
Additional Features | Handle with non-slip coating Quick and easy operation |
Brand | Veribor |
Cup Diameter | 214mm |
EAN | 4010122601005 |
ECLASS Code | 21049090 |
Max Lift | 120kg |
MFR Part No. | BO 601 |
Number of Cups | 1 |
Number of Pieces | 1 |
Product Type | Suction Cup |
Tool Application | Glass Panel Windscreen |
Tool Material | Aluminium |
UNSPSC Code | 27141001 |