£7.10
Ex VAT
£8.52
Inc VAT
Product Details
Product Specification
Suitable for lifting and carrying different small objects, e.g. for opening cable ducts.
The vacuum is generated by simply pressing the suction pad onto the centre of the surface to be lifted.
The lifter can be loosened from the surface by slightly lifting the release nipples laterally.
Attribute | Value |
---|---|
Additional Features | Release Nipples With Finger Hole |
Brand | Veribor |
Cup Diameter | 55mm |
EAN | 4010122002017 |
ECLASS Code | 21049090 |
Max Lift | 5kg |
MFR Part No. | BO 609.5 |
Number of Cups | 1 |
Number of Pieces | 1 |
Product Type | Suction Cup |
Tool Application | Glass Panel |
Tool Material | Rubber |
UNSPSC Code | 27141001 |