£13.49
Ex VAT
£16.19
Inc VAT
Product Details
Product Specification
3.6m PVC coated cable with fully insulated, spring-loaded connectors. Suitable for 600 Amp heavy duty use. Enables fuss-free connection between flat and donor batteries.
Features and Benefits
• Industrial strength & reliability
• Fully-insulated, spring loaded connectors for extra safety against shocks
• Strong crocodile-type clips for positive connection to terminals & bodywork
• Quickly provides strong, consistent charge to a flat battery, allowing it to start in minutes
Notes
Contains:
• 1 x 3.6m red positive jump lead
• 1 x 3.6m black negative jump lead
Attribute | Value |
---|---|
Brand | Silverline Tools |
Cable Colour | Black/Orange |
Cable Length | 3.6m |
EAN | 5060012966140 |
ECLASS Code | 27050600 |
Jaw Type | Crocodile |
MFR Part No. | 594260 |
UNSPSC Code | 26111704 |
Weight | 0.1kg |