£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Ingenious tool for depressing and holding down the brake pedal whilst carrying out maintenance.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140225633 |
ECLASS Code | 21049090 |
Includes | Tool Only |
Number of Pieces | 1 |
Overall Length | 860mm |
Product Type | Brake Pedal Depressor |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 740g |