£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
Vacuum testing kit that helps to locate and identify faults on cars, motorcycles and commercial vehicles. Supplied in robust blow moulded case.
Contents: serviceable metal bodied vacuum pump, reservoir jar, transfer lid, storage lid, 4x lengths of 6mm ID tubing, 1x length of 4mm ID tubing adaptor. Set of brake bleeding adaptors, rubber cup adaptor.
Maximum vacuum: 550mm Hg.
Reservoir capacity: 150ml.
Attribute | Value |
---|---|
Additional Features | helps to locate and identify faults on cars, motorcycles Maximum vacuum: 550mm Hg Reservoir capacity: 150ml |
Brand | Kennedy |
EAN | 5036140027954 |
ECLASS Code | 21049090 |
Includes | 1x length of 4mm ID tubing 4x lengths of 6mm ID tubing Adaptor Blow Moulded Case Reservoir Jar Storage Lid Transfer Lid Vacuum Pump |
Number of Pieces | 7 |
Product Type | Brake & Clutch Bleeder - Vacuum |
UNSPSC Code | 27141001 |
Weight | 1540g |