£71.49
Ex VAT
£85.79
Inc VAT
Product Details
Product Specification
Dual voltage battery charger with a three stage charge program suitable for a range of batteries providing superior versatility to standard battery charges. Built-in protections ensue a long life with optimum performance.
Key Features:
■ reliable 100% rated output
■ Fast and deep charge modes
■ Integrated overcharge protection
■ Short circuit prevention systems
■ 3 stage charging program for WET, AGM, and GEL batteries
■ Solid and durable construction
Attribute | Value |
---|---|
Battery Capacity | 40 to 160Ah |
Brand | SIP |
EAN | 5012713039814 |
ECLASS Code | 27050600 |
Input Voltage | 230v (13amp)V |
MFR Part No. | 03981 |
UNSPSC Code | 26111704 |
Weight | 1kg |