SKU:
SIP4943736E
MPN:
05536
£407.00
Ex VAT
£488.40
Inc VAT
Product Details
Product Specification
The Startmaster PW600 is a professional starter and charger capable of providing a reliable service for all trade applications. Heavy-duty charge leads and crocodile clips as standard ensuring long life and lasting performance.
Key Features:
■ Tough steel casing
■ Dual voltage charging for high versatility
■ 300amp maximum boost rate
■ 280Ah maximum battery capacity
■ 45amp maximum charging current
■ Clear and easy-to-read ammeter
■ Wheel mounted for easy movement
■ 3 different charge rate settings
■ Short circuit/overload protection
■ Reverse polarity protection
■ 2 year warranty
Typical Application:
■ Ideal for most workshop and garage tasks
Attribute | Value |
---|---|
Battery Capacity | to 280Ah |
Brand | SIP |
EAN | 5012713055364 |
ECLASS Code | 27050600 |
Input Voltage | 230v (16amp)V |
MFR Part No. | 05536 |
UNSPSC Code | 26111704 |
Weight | 21kg |