£599.17
Ex VAT
£719.00
Inc VAT
Product Details
Product Specification
Chargestar 100BSU Professional Battery Charger and Power Supply that's suitable for SLA, AGM, GEL, calcium and stop start batteries. It can give up to 100amp for short periods or 70amp for continuous use. It can maintain a stable voltage while undergoing major vehicle ECU reprogramming or diagnostic work, these voltages can be set between 13 - 14.8V. This comes with an Anderson plug, adjustable mounting brackets, a large carry handle and a durable aluminium case.
Attribute | Value |
---|---|
Battery Capacity | 100Ah |
Brand | SIP |
EAN | 5012713071821 |
ECLASS Code | 27050600 |
Input Voltage | 230V |
MFR Part No. | 07182 |
UNSPSC Code | 26111704 |
Weight | 4.75kg |