£24.49
Ex VAT
£29.39
Inc VAT
Product Details
Product Specification
Durable polycarbonate handle with internal bulb, steel contact probe and 1.5m heavy duty rubber insulated lead fitted with sheathed crocodile clip.
Attribute | Value |
---|---|
Additional Features | Internal Bulb Robust Handle |
Brand | Sykes-Pickavant |
Display Type | N/A |
EAN | 5012737149001 |
ECLASS Code | 27200308 |
Includes | 1.5m Heavy Duty Rubber Insulated Lead Steel Probe |
Lead Length | 150mm |
Max. AC Voltage | 24V |
UNSPSC Code | 25173303 |
Weight | 195g |