£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
A highly reliable commercial duty circuit tester, built to industry standards. Suitable for use with power on. For 6, 12 and 24V automotive systems only.
Features and Benefits
• Easily locates shorts, earths and open circuits
• 1.4m heavy duty lead with spring strain relief
• Super sharp stainless steel probe to test through wire insulation
• Long 100mm probe length
Attribute | Value |
---|---|
Additional Features | stainless steel probe |
Brand | Kennedy |
EAN | 5036140010130 |
ECLASS Code | 27200308 |
Lead Length | 1400mm |
Max. AC Voltage | 6/24V |
Probe Length | 100mm |
UNSPSC Code | 25173303 |
Weight | 215g |