£9.99
Ex VAT
£11.99
Inc VAT
Product Details
Product Specification
Product Documents
Suitable for use with power on. For 6 and 12V automotive systems only. Locates shorts, earth and open circuits. 1m lead. Super sharp tempered steel probe to test through wire insulation. Probe length: 45mm.
Attribute | Value |
---|---|
Additional Features | tempered steel probe |
Brand | Kennedy |
EAN | 5036140010123 |
ECLASS Code | 27200308 |
Lead Length | 1000mm |
Max. AC Voltage | 6/12V |
Probe Length | 45mm |
UNSPSC Code | 25173303 |
Weight | 80g |