£43.49
Ex VAT
£52.19
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This cellulose gun wash from Tetrosyl® will clean both cellulose and 2K from spraying and mixing equipment.
Typical Applications
• Cleaning solvent borne spray equipment
Attribute | Value |
---|---|
Application | Multi-Purpose Cleaning |
Brand | Tetrosyl |
EAN | 5010372732008 |
ECLASS Code | 30021600 |
MFR Part No. | GUN025 |
Package Type | Tub |
Product Type | Multi-Purpose Cleaner |
Size | 25ltr |
UNSPSC Code | 47131828 |