£30.99
Ex VAT
£37.19
Inc VAT
Product Details
Product Specification
Underside vehicle repairs can be difficult and frustrating without the right equipment. Speed up the process, stay cleaner, more comfortable and get a better job done with this car creeper.
**Image for illustration purposes only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140463653 |
ECLASS Code | 28019090 |
Height | 105mm |
Length | 1020mm |
MFR Part No. | TR6455 |
Number of Wheels | 4 |
Type | Mechanics Creeper |
UNSPSC Code | 24101508 |
Width | 425mm |