£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Durable, lightweight moulded plastic creeper board ideal for use in garages. Padded headrest with 4 x 50mm polypropylene caster wheels.
Features and Benefits
• Comfortable - ergonomic, body-fitting shape
• Durable - special molding process bonds the top and bottom permanently together by creating ribs that make the creeper incredibly durable
• Low Profile - unique design provides up to 7/8 inch floor clearance to clear air hoses, cords, and other obstructions
Notes
• Capacity: 127kg (280lbs).
• Dimensions: 910(L) x 405(W) x 105(H)mm.
• Weight: 3kg.
Attribute | Value |
---|---|
Additional Features | Ideal for use in garages |
Brand | Senator |
Capacity | 127kg |
EAN | 5036140232488 |
ECLASS Code | 28019090 |
Height | 105mm |
Length | 910mm |
MFR Part No. | TRH6803 |
Number of Wheels | 4 |
Tool Material | Plastic |
Type | Mechanics Creeper |
UNSPSC Code | 24101508 |
Weight Each | 3.00kg |
Width | 405mm |