£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Framework is manufactured from heavy steel with a powder paint finish. Furnished with a vinyl covered cushioning and are fitted with castor wheels for ease of movement.
Attribute | Value |
---|---|
Additional Features | Powder paint finish |
Brand | Kennedy |
EAN | 5036140002845 |
ECLASS Code | 28019090 |
Height | 100mm |
Length | 1050mm |
MFR Part No. | TR6450 |
Number of Wheels | 6 |
Tool Material | Steel Vinyl |
Type | Mechanics Creeper |
UNSPSC Code | 24101508 |
Weight Each | 7.00kg |
Width | 480mm |