£1.09
Ex VAT
£1.31
Inc VAT
Product Details
Product Specification
Product Documents
Environmentally friendly' spray which instantly removes ice and frost from car windscreens and headlights. Size: 500ml.
Attribute | Value |
---|---|
Additional Features | Environmentally Friendly Fast Acting |
Brand | (Unbranded) |
ECLASS Code | 23060000 |
Product Type | De-Icer Spray |
Size | 500L |
UNSPSC Code | 25174004 |