£6.49
Ex VAT
£7.79
Inc VAT
Product Details
Product Specification
For fast, simple and strong splicing of automotive electrical wires. Easy-to-use, no wire strippers or crimper required.
Maximum electrical rating: 600 volts.
Maximum temperature: 105°C.
Terminal material: brass.
Plating: tin insulation.
Material: PP.
Contents:
Red: 0.5mm2 x 1.0mm2 (25pcs).
Blue: 1.5mm2 x 2.5mm2 (25pcs).
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140064492 |
ECLASS Code | 27059103 |
Number of Pieces | 50 |
UNSPSC Code | 27140000 |