Sykes-Pickavant

331900 COOLING SYSTEM TESTER

SKU:

SYE5033319A

MPN:

33190000

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

    Overview

    For testing cooling systems on most makes of cars and vans. Pressure testing detects leaks in radiators, heater matrix, hoses, cylinder heads, engine blocks and water pumps. Expansion plugs enable fast and easy connection.


    Features a metal hand pump and precision gauge, with specially designed pressure release valve for safe de-pressurising of cooling systems.
    A safety retaining clamp specially designed to provide added safety in certain applications by greatly reducing the risk of the expansion clamp
    slipping from its fixed position, particularly under high pressure in plastic expansion bottles, extreme cold or very high water temperatures


    Blanking caps are provided to perform radiator sealing tests, off the vehicle.


    Additional Features
    Universal Expansion Plug System
    Brand
    Sykes-Pickavant
    ean
    5012737963645
    eclassCode
    21049090
    Includes
    Bayonet Cooling Adaptor Small Japanese/Korean Blanking Caps Cooling System Thermometer -7°C - 120°C Expansion Plug 21-38mm Expansion Plug 27-42mm Expansion Plug 33-50mm Nut Pump Gauge & Hose Assembly 2 bar / 30 psi Safety Retaining Clamp
    MFR Part No.
    331900
    Number of Pieces
    10
    Product Type
    Cooling System Pressure Tester
    Weight Each
    2.30g