£1.89
Ex VAT
£2.27
Inc VAT
Product Details
Product Specification
Makita Genuine 2 Stroke Engine Oil.
Colours fuel for easy identification.
One Shot 100ml.
The exact amount for 5Ltr of unleaded fuel.
Attribute | Value |
---|---|
Additional Features | Colours fuel for easy identification One Shot 100ml |
Application | 2 stroke |
Brand | Makita |
ECLASS Code | 26040500 |
Product Type | Engine Oil |
Size | 100ml |
UNSPSC Code | 15101507 |