£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
These Pliers are designed with durability in mind, ensuring a long working life and complete effectiveness, regardless of the task at hand.
Features and Benefits
• High quality steel jaws
• Durable PVC coated handles and a 1/2 inch sq. for use with torque wrenches and bar breakers
Notes
• Suitable for all ear type CVJ boot clips
Attribute | Value |
---|---|
Additional Features | 1/2 inch sq. for use with torque wrenches and bar breakers PVC coated handles |
Brand | Kennedy |
EAN | 5036140225619 |
ECLASS Code | 21049090 |
For Use On | Ear type CVJ boot clips |
Includes | Tool Only |
Maximum Capacity | 330mm |
MFR Part No. | AT4185 |
Overall Length | 26mm |
Product Type | Ear Type Clip Pliers |
Tool Material | Steel |
UNSPSC Code | 27140000 |
Weight | 520g |