£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
With steel Jaws and PVC coated handles, these spring loaded heavy duty dual purpose pliers are designed for fitting and removing Clic and Clic-R® hose clips.
Attribute | Value |
---|---|
Additional Features | PVC coated handles Spring Loaded Jaws |
Brand | Kennedy |
EAN | 5036140225602 |
ECLASS Code | 21049090 |
For Use On | Clic and Clic-R hose clip |
Includes | Tool Only |
Maximum Capacity | 20mm |
MFR Part No. | AT1129 |
Overall Length | 260mm |
Product Type | Hose Clip Pliers |
Tool Material | Steel |
UNSPSC Code | 27140000 |
Weight | 270g |