£40.49
Ex VAT
£48.59
Inc VAT
Product Details
Product Specification
Kennedy Remote Hose Clamp Pliers are for the removal and replacement of fuel, oil and water hoses, suitable for working in confined engine compartments.
Flexible 530mm long reach ratchet mechanism allows the pliers to release and lock hose clamps in the opened position.
Supplied complete with a cable clamping nipple for use when replacing the cable.
Capacity: 55mm.
Attribute | Value |
---|---|
Additional Features | Ratchet mechanism Suitable for working in confined engine compartments |
Brand | Kennedy |
EAN | 5036140064362 |
ECLASS Code | 21049090 |
For Use On | Brake hose Clutch hose Coolant hose Fuel hose Vacum hose |
Includes | Cable Clamping Nipple Clamp Pliers |
Maximum Capacity | 55mm |
MFR Part No. | AT1109 |
Overall Length | 530mm |
Product Type | Remote Hose Clamp Plier |
Tool Material | Steel |
UNSPSC Code | 27140000 |
Weight | 575g |