Kennedy

24 LED WORKLIGHT

SKU:

KEN5035110K

MPN:

5035110K

£8.29

Ex VAT

£9.95

Inc VAT

OUT OF STOCK

    Product Details

    LWL024
    24 super bright LEDs. Magnetic base. Soft touch durable composite casing. 360° swivel hanging hook for hands free applications. 3x AA batteries not supplied. Lasts for 4 - 5 hours approx. IP20 moisture protection.
    Length: 208mm.


    Product Documents
    Product Specification
    Attribute
    Value

    Battery Type

    AA (x3)

    Brand

    Kennedy

    Bulb Fitting

    LED

    EAN

    5036140230590

    ECLASS Code

    21049090

    Includes

    Tool only

    MFR Part No.

    LWL024

    Product Type

    Worklight

    Run Time

    5hr

    UNSPSC Code

    27140000

    Voltage

    4.5V

    Weight Each

    260g