£23.79
Ex VAT
£28.55
Inc VAT
Product Details
Product Specification
37 super bright LEDs. 230V. Dual use as an inspection lamp or directional torch. Moisture protection IP44. Two magnets and two 360˚ swivel hanging hooks for hands free applications. Lower quarter of lamp rotates 180˚ to use as a stand.
Supplied with AC/DC mains charger and 12V DC in-car charger for portable charging. 7.2V (800mAh) Lithium-Ion battery. Main light lasts up to 4 hours, and directional light lasts up to 20 hours, when fully charged.
CHARGING
Time required to fully charge the battery is around 3-4 hours.
The red LED near the Power Button will illuminate to indicate that charging is taking place.
NB: The charging light remains on and does not extinguish when the light is fully charged.
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Brand | Kennedy |
Bulb Fitting | LED |
EAN | 5036140230330 |
ECLASS Code | 21049090 |
MFR Part No. | ZZ-836 |
Product Type | Inspection Light |
Run Time | 4hr |
UNSPSC Code | 27140000 |
Voltage | 230V |