SIP

09828 Winntec 550kg Transmission Jack

SKU:

SIP5039828S

MPN:

09828

£0

(Inc VAT)

pack of 1

Available.

Call 0800 022 4455 for latest delivery details.


    Overview

    The Winntec Transmission Jack provides superior stability under heavy loads. For use in pits and elevated vehicles.

    Features
    • Supports gearboxes and motors, and couplings
    • Reversible trans. adaptor with saddle/rubber pad
    • Spring-loaded lower system for dead man's controls
    • Wide wheelbase for stability during heavy lifting
    • Large swivel castors for easy manoeuvrability
    • Comfortably supports larger vehicle loads

    Additional Features
    3 year warranty
    Brand
    SIP
    eclassCode
    36120207
    Lifting Height Max.
    2015mm
    Lifting Height Min.
    1150mm
    MFR Part No.
    9828
    Product Type
    Transmission Jack
    Standards Met
    CE Approved
    Weight Each
    10kg