Sykes-Pickavant

038900 H.D. OIL FILTER REMOVER

SKU:

SYK5031607V

MPN:

3890000

£44.99

Ex VAT

£53.99

Inc VAT

IN STOCK (3)

    Product Details

    Mild steel shank with 1" external Hex and 1/2" internal square drive. Heavy duty leaf link chain suitable for removing large oil, fuel and water filters on commercial vehicles, plant machinery etc.


    Product Specification
    Attribute
    Value

    Brand

    Sykes-Pickavant

    Capacity

    0 - 150mm

    Chain Length

    150mm

    Chain Material

    Steel

    Drive Size

    1/2 (Square) 1 (Hex)

    EAN

    5012737389001

    ECLASS Code

    21040190

    Finish/Coating

    Satin

    Jaw Material

    Steel

    MFR Part No.

    038900

    Number of Pieces

    1

    Turning Method

    Ratchet

    Type

    Chain Wrench

    UNSPSC Code

    27112127