£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
1M x 38mm wide heavy duty webbing strap
Cam has plated finish for corrosion protection
Item Weight: 259g
Product Dimensions: 19.7 x 11.8 x 4.9 cm
Attribute | Value |
---|---|
Brand | Draper |
Capacity | - 280mm |
Drive Size | 1/2" 3/8" |
EAN | 5010559561377 |
ECLASS Code | 21040190 |
MFR Part No. | 56137 |
Number of Pieces | 1 |
Strap Length | 1000mm |
Strap Material | Nylon |
Strap Width | 38mm |
Turning Method | Ratchet |
Type | Strap Wrench |
UNSPSC Code | 27112127 |