£83.49
Ex VAT
£100.19
Inc VAT
Product Details
Product Specification
Product Documents
The Kennedy Panel Beating Set is a comprehensive 7-piece collection that offers exceptional value for panel beating tasks. This set includes four finely finished and well-profiled dollies, each possessing a practical and substantial weight for effective use. The accompanying hammers are equally impressive, featuring a well-balanced weight, appropriately shaped shafts, and optimal length for precision. Notably, the hammers boast sufficiently large faces, facilitating efficient planishing during panel beating. The set is thoughtfully housed in a molded case, providing protection against contents colliding and ensuring the longevity of the tools. Overall, the Kennedy Panel Beating Set stands out for its quality craftsmanship, usability, and the convenience of a well-designed storage solution.
Features and Benefits
• Contains 7 pieces
• Effective planishing tools
• Ground heads and cheeks
• Hickory, octagonal shafts
• Drop forged, high carbon steel
• Blow moulded impact resistant case
• BS4114
Contents
• 1 x 12oz Shrinking Hammer
• 1 x 10oz Round Finishing Pick
• 1 x Heel Dolly
• 1 x Curved Dolly
• Blow Moulded Case
• 1 x 12oz Flat Faced Bumping Hammer
• 1 x Toe Dolly
• 1 x Utility Dolly
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140002852 |
ECLASS Code | 21049090 |
Includes | 1 x 10oz Round Finishing Pick 1 x 12oz Flat Faced Bumping Hammer 1 x 12oz Shrinking Hammer 1 x Curved Dolly 1 x Heel Dolly 1 x Toe Dolly 1 x Utility Dolly Blow Moulded Case |
Length | 120 132 295 354 (2) 64 81mm |
MFR Part No. | LDX07122 |
Number of Pieces | 7 |
Product Type | Panel Beating Set |
Tool Application | Panel |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 7.4g |