£14.99
Ex VAT
£17.99
Inc VAT
Product Details
Product Specification
827.2
Ultra-slim magnetic retriever. Ball joint model.
Head dia: 8mm.
Length: 210mm.
Max lift capacity: 120g.
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148512062554 |
ECLASS Code | 21049090 |
Maximum Lifting Weight | 0.12kg |
Overall Length | 210mm |
Product Type | Pick-Up Tool - Magnetic |
UNSPSC Code | 27112109 |