Sykes-Pickavant

082150 MICRO PULLER

SKU:

SYK5032100C

MPN:

8215000

0.00

Inc VAT

0.00

Ex VAT

OUT OF STOCK

    Overview

    Have a simple, grease filled ram instead of the mechanical force screw. This produces more power easily and efficiently. The spring loaded plunger provides direct, non-twisting application of thrust safely.


    Hydraulic Micro Puller - 3 Jaw
    The jaws are manufactured from drop-forged steel with independent leaf springs for positive location. Suitable for the rapid removal of small bearings.
    Spread: 19 - 45mm. Reach: 73mm.


    Additional Features
    For rapid removal of small bearings
    Brand
    Sykes-Pickavant
    Capacity
    19 to 45mm
    ean
    5012737976447
    eclassCode
    21043090
    Jaw Reach
    73mm
    MFR Part No.
    8215000
    Number of Jaws
    3
    Number of Pieces
    5
    Product Type
    Puller
    Weight Each
    1.7kg