Sykes-Pickavant

093005 BEARING PULLER SET

SKU:

SYK5032301B

MPN:

9300500

£167.00

Ex VAT

£200.40

Inc VAT

IN STOCK (8)

    Product Details

    093005 mechanical thin jaw gear puller kits provide extensive versatility and are available in many configurations including twin and triple leg and with bearing separators.


    Pulling unit with small capacity separator and thin jaw legs to remove bearings inaccessible to standard puller jaws.
    Supplied in carton
    Puller Reach Max: 75mm
    Puller Spread: 0 - 75mm Max
    External Spread Max: 55mm


    Product Specification
    Attribute
    Value

    Additional Features

    External Spread Max: 55mm

    Brand

    Sykes-Pickavant

    EAN

    5012737930050

    ECLASS Code

    21043090

    Jaw Reach

    75mm

    MFR Part No.

    9300500

    Product Type

    Puller Set

    Reach

    75mm

    UNSPSC Code

    27111712