£184.00
Ex VAT
£220.80
Inc VAT
Product Details
Product Specification
094003
Contains components to make five different puller/separator combinations. Consists of a thin jaw puller, reversible leg puller and separator. The ideal combination for light applications. Supplied in carton.
Bearing Separator: 10-55mm
Puller Reach Max: 89mm
Puller Spread: 0 - 140mm
External Spread: 155mm
Attribute | Value |
---|---|
Additional Features | The ideal combination for light applications |
Brand | Sykes-Pickavant |
EAN | 5012737940035 |
ECLASS Code | 21043090 |
Jaw Reach | 89mm |
MFR Part No. | 9400300 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |