Sykes-Pickavant

098100 TWINPULL MINOR PULLER KIT

SKU:

SYK5032610H

MPN:

9810000

£399.00

Ex VAT

£478.80

Inc VAT

OUT OF STOCK

    Overview

    For the removal of blind housing bearings without the need to dismantle machinery or remove the running shaft. Positive seating allows even tension on the inner and outer bearing rings reducing resistance. The stabilisers reduce sideways movement and self centres the puller. The three sets cover a range of ISO bearings, if there is no ISO reference on the bearing refer to the puller spread and adaptor.


    098000 - ISO designation: 6004-6010, 6004-6015.
    Reach: 125mm. Adaptor diameter: 5.5 - 8mm.


    098100 - ISO designation: 6299-6205, 6200-6211 and 6212-6222.
    Reach: 415mm. Adaptor diameter: 5.5 - 12.5mm.


    Product Specification
    Additional Features
    Supplied in blow mould case
    Brand
    Sykes-Pickavant
    EAN
    5012737981007
    ECLASS Code
    21043090
    Jaw Reach
    415mm
    MFR Part No.
    9810000
    Product Type
    Puller Set
    UNSPSC Code
    27111712