£444.00
Ex VAT
£532.80
Inc VAT
Product Details
Product Specification
Manufactured from forged steel, with thin jaws for access where the clearance behind the component is limited.
Hydraulic 2 & 3 Jaw Kit
186504:
Spread: 225mm. Reach: 225mm. Extension: 50/150mm.
Contains components to make up to five different hydraulic and one mechanical thin jaw puller. In metal box.
Attribute | Value |
---|---|
Additional Features | Makes 5 different hydraulic and 1 mechanical thin jaw puller |
Brand | Sykes-Pickavant |
EAN | 5012737865048 |
ECLASS Code | 21043090 |
Jaw Reach | 225mm |
MFR Part No. | 18650400 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |