£749.00
Ex VAT
£898.80
Inc VAT
Product Details
Product Specification
This sixteen piece hydraulic twin/triple leg puller kit makes five different hydraulic and one mechanical thin jaw puller.
Features and Benefits
• Supplied on display / storage panel. (610mm x 457mm)
• Puller Spread Min - Max: 10 - 225mm
• Puller Reach Max: 225mm
• Ram Extension: 50 / 150mm
Typical Applications
• Automotive
Attribute | Value |
---|---|
Additional Features | Supplied on display panel |
Brand | Sykes-Pickavant |
EAN | 5012737930333 |
ECLASS Code | 21043090 |
Jaw Reach | 225mm |
MFR Part No. | 18654500 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |