£3109.00
Ex VAT
£3730.80
Inc VAT
Product Details
Product Specification
Loadstar Plus Heavy Duty Pullers offer a comprehensive range of pulling and extracting options.
• 30T Hydraulic Cylinder and Pump.
• 4 pulling combinations.
• Supplied in steel storage case.
• 3 x Cranked legs.
• 3 x Straight legs.
• 3 x Leg extensions.
• Spread 530mm.
• Reach 580mm.
Attribute | Value |
---|---|
Additional Features | To suit all heavy duty pulling and extraction situations |
Brand | Sykes-Pickavant |
EAN | 5012737938551 |
ECLASS Code | 21043090 |
Jaw Reach | 580mm |
MFR Part No. | 20300000 |
Product Type | Puller Set |
UNSPSC Code | 27111712 |