Sykes-Pickavant

212050V2 OPTARE KING PIN KIT V2

SKU:

SYE5033470S

MPN:

212050V2

0.00

Inc VAT

0.00

Ex VAT

IN STOCK

FREE
Delivery

Get it by Monday, August 22nd

    Overview

    Updated Kit now includes additional pins for use with 'Optare' Buses 2011- fitted with albion axles (Pin Ref: R1800058)


    • 20T Hydraulic Cylinder and Pump
    • Stand alone portable press frame kit for pin pushing applications
    • Particularly useful for removal of HGV suspension King Pins
    • Includes x7 extractor (pushing) pins for those hard to reach applications
    • Auto-Grip collar and adaptor for quick change of pins
    • Supplied in steel storage case


    Additional Features
    For removal of HGV suspension King Pins Portable press frame
    Brand
    Sykes-Pickavant
    Capacity
    to 165mm
    ean
    5012737916092
    eclassCode
    21043090
    Includes
    20012000 1 x 20T Hydraulic Cylinder 20014000 1 x 33mm short pin 20014100 1 x 33mm long pin 20014270 1 x Optare Pin 20014400 1 x Extractor Pin 25 x 150mm 20014500 1 x Extractor Pin 50 x 150mm 20014600 1 x Extractor Pin 38 x 150mm 20014700 1 x Extractor Pin 18 x 75mm 20014800 1 x Extractor Pin 20 x 150mm 20014900 1 x Auto Grip Collar & Adaptor 20017000 1 x Hydraulic Pump 20039500 1 x Press Frame 20208400 1 x Steel Storage Case
    Jaw Reach
    365 - 460mm
    MFR Part No.
    212050V2
    Number of Jaws
    N/A
    Number of Pieces
    13
    Product Type
    Separator Set
    Weight Each
    73kg