£8.45
Ex VAT
£10.14
Inc VAT
Product Details
Product Specification
Tough one piece scraper for the effective removal of snow and ice.
Width: 95mm.
Length: 210mm.
Attribute | Value |
---|---|
Brand | Solent Maintenance |
EAN | 5036140243132 |
ECLASS Code | 21049800 |
Length | 210mm |
MFR Part No. | ZC-14 |
Product Type | Ice Scraper |
UNSPSC Code | 27111523 |
Width | 95mm |