ACC Silicones

151 Silcoset Lubricant 75ml

SKU:

AMB7011150M

MPN:

410001000

£14.79

Ex VAT

£17.75

Inc VAT

IN STOCK (33)

    Product Details

    Self-levelling high temperature FDA-compliant Adhesive Sealant, ready-to-use adhesive sealant, which reacts with atmospheric moisture to form a resilient rubber, which remains flexible over a very wide temperature range, liberates a very small amount of acetic acid during cure which gives rise to the familiar vinegar odour, which quickly dissipates after cure.


    These high specification sealants are ideal for a myriad of engineering applications from production work to fast, effective maintenance and on-the-spot repairs. They are applied directly from the cartridge and cure at room temperature.


    Features and Benefits
    • Resistant to solvents and chemicals
    • Good electrical insulation properties
    • Excellent bonding to a wide range of substrates
    • Develops a tack free surface in approximately 15 minutes, and cures within 24 hours
    • Flexibility form -60 to 300°C


    Product Documents
    Product Specification
    Attribute
    Value

    Additional Features

    Develops a tack free surface in approximately 15 minutes, and cures within 24 hours

    Brand

    ACC Silicones

    ECLASS Code

    30140101

    MFR Part No.

    151

    Size

    75ml

    UNSPSC Code

    31201606