£11.99
Ex VAT
£14.39
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
CFM500
Ideal for cars/wheelbarrows etc. Re-inflates and seals tyres. Not recommended for permanent repair or wheels above 16".
Size: 500ml.
Attribute | Value |
---|---|
Brand | CarPlan |
EAN | 5010373005965 |
ECLASS Code | 30140101 |
MFR Part No. | CFM500 |
Product Type | Tyre Puncture Repair |
Size | 500ml |
UNSPSC Code | 31201606 |
Weight Each | 440g |