£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
HT3Y
Seals and inflates punctured tyres instantly. Eliminates the need for immediate tyre change. Approved by National Tyre Distributors Association. Controllable valve. Once connected, the user can retreat to kerbside safety leaving the can to inflate the tyre.
Size: 400ml.
Attribute | Value |
---|---|
Additional Features | Controllable Valve |
Brand | Holts |
EAN | 3256640015776 |
ECLASS Code | 30140101 |
MFR Part No. | HT3YA |
Product Type | Tyre Puncture Repair |
Size | 400ml |
UNSPSC Code | 31201606 |
Weight Each | 372g |