£40.99
Ex VAT
£49.19
Inc VAT
Product Details
Product Specification
This comprehensive set of quality 3/8" sq. drive oil drain plug keys are made from satin finished chrome vanadium. Also includes a Tommy bar.
Features and Benefits
• Comprehensive, 17 piece set
• Quality chrome vanadium build
• Satin finish
Typical Applications
• Suitable for use on drain plugs of various sizes
Contents
• Male Square: 7, 8 (5/16"), 9 (3/8"), 10, 11, 12 and 13mm
• Female Square: 10mm
• Male Hex: 8, 9, 10, 12, 14 and 17mm
• Male Triangular 10mm
• Tommy bar
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140064348 |
UNSPSC Code | 25172800 |