£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
For supporting and accurately positioning engines during maintenance operations and as an aid for the removal of gearboxes and transmissions. 500kg (1/2 tonne) capacity.
Adjustable width to bridge various engine compartments. Fitted with soft rubber feet to protect the bodywork. Supplied with a 92cm long chain. Supporting legs can be tilted.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140023055 |
ECLASS Code | 21079900 |
MFR Part No. | ESB500 |
Product Type | Engine Support Beam |
UNSPSC Code | 27141100 |