£87.49
Ex VAT
£104.99
Inc VAT
Product Details
Product Specification
The new AIRFORCE® MK4 Tyre Inflator is as robust as ever and highly accurate, offering leading inflation and deflation rates and high performance for both indoor and outdoor applications.
Features and Benefits
• By increasing the size of the viewing window to give a 20% larger field of view, and altering the graphic print to give a clearer scale reading, the new gauge is even more user friendly
• With a new, modern slim line body design the gauge is now lighter yet more ergonomic to give increased comfort in use
• Redesigned piston and seal arrangement means increased accuracy - cycle tests now give over 400,000 inflation cycles at 100% accuracy - over 50% more than previously!
Attribute | Value |
---|---|
Brand | PCL |
Capacity | 0 - 96 |
Display Type | Dial |
EAN | 5014875137377 |
ECLASS Code | 21049090 |
MFR Part No. | MK4 |
Product Type | Tyre Inflator |
UNSPSC Code | 27140000 |
Weight Each | 9.2g |