£657.50
Ex VAT
£789.00
Inc VAT
Product Details
Product Specification
Wheel removal trolley with a weight capacity of 1.2 ton and a maximum width of 760mm. 8 adjustable rollers making it great for handling large wheels whist keeping safe. Suitable for garages, workshops, mobile maintenance, roadside recovery, general repair, and more.
Attribute | Value |
---|---|
Additional Features | Maximum Width: 760mm |
Brand | SIP |
Capacity | 1.2 ton |
EAN | 5012713036400 |
ECLASS Code | 21049090 |
MFR Part No. | 3640 |
Product Type | Wheel Removal Trolley |
UNSPSC Code | 27140000 |