£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
Item Weight: 662 g
Product Dimensions: 14.7 x 8.6 x 8.4 cm
Pair of chocks to prevent vehicles moving whilst working with trolley jacks, scissor jacks, bottle jacks, axle stands or on a slope.
All Draper tools are manufactured to high quality standards that are strictly controlled by our quality control engineers. They offer good value for money and a number of useful features to improve the performance of the product.
Attribute | Value |
---|---|
Additional Features | Sold as a pair |
Brand | Draper |
EAN | 5010559545001 |
ECLASS Code | 21049090 |
Product Type | Wheel Chocks |
Tool Material | Rubber |
UNSPSC Code | 27140000 |
Weight Each | 662g |