NTN SNR

2303-G14 SELF ALIGNING BALL BEARING

SKU:

SNR6714455D

MPN:

2303G14

£74.99

Ex VAT

£89.99

Inc VAT

OUT OF STOCK

    Overview

    2200 & 2300 Series self-aligning ball bearings are double row with a concave raceway to allow approximately 4° of misalignment. These are cylindrical type but are also available with seals & taper bore for use with adaptor sleeves.


    Product Specification
    Bearing Type
    Self Aligning
    Brand
    NTN SNR
    Dynamic Load Rating
    14.4
    EAN
    3413520088668
    ECLASS Code
    23059090
    Enclosure
    CN
    Inside Diameter
    17mm
    Limiting Speed
    21000rpm
    MFR Part No.
    2303-G14
    Operating Temperature Range
    -20 to 120°C
    Outside Diameter
    47mm
    Reference Speed
    14000rpm
    Static Load Rating
    3.55
    UNSPSC Code
    31171500
    Weight
    0.16kg
    Width
    19mm
    Product Documents