£8.49
Ex VAT
£10.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Open Type bearing manufactured without seals to allow for the free circulation of either oil or grease. Widely used in transmissions, gearboxes and other environments where no foreign matter would be present and a lubricant supply is available.
Attribute | Value |
---|---|
Bearing Type | Open |
Brand | SKF |
Dynamic Load Rating | 17.8KN |
ECLASS Code | 23059090 |
Enclosure | Open |
Inside Diameter | 40mm |
Limiting Speed | 14,000rpm |
MFR Part No. | 6008 |
Operating Temperature Range | -40 to 120°C |
Outside Diameter | 68mm |
Radial Internal Clearance | CN |
Reference Speed | 22,000rpm |
Static Load Rating | 11KN |
UNSPSC Code | 31171500 |
Weight | 0.192kg |
Width | 15mm |