£25.49
Ex VAT
£30.59
Inc VAT
Product Details
Product Specification
Deep groove ball bearings are versatile self-retaining bearings with solid outer rings inner rings and ball and cage assemblies. These products which are of simple design robust in operation and easy to maintain. Due to their low frictional torque deep groove ball bearings are suitable for high speeds.
Attribute | Value |
---|---|
Bearing Type | Radial |
Brand | FAG |
Dynamic Load Rating | 2270.48 lbf |
ECLASS Code | 23059090 |
Enclosure | C3 Clearance |
Inside Diameter | 17mm |
Limiting Speed | 26500rpm |
MFR Part No. | 6203-TB-P6-C3 |
Outside Diameter | 40mm |
Radial Internal Clearance | C3-Increased clearance |
Static Load Rating | 1067.8 lbf |
UNSPSC Code | 31171500 |
Width | 12mm |