FAG

6215-2RSR-C3 Sealed Deep Groove Ball Bearing

SKU:

FAD6712080T

MPN:

6215.2RSR.C3/FAG

0.00

Inc VAT

0.00

Ex VAT

Available.

Call 0800 022 4455 for latest delivery details.


    Overview

    Sealed Type Deep Groove Ball Bearing


    Bearing Type
    Sealed
    Brand
    FAG
    eclassCode
    23059090
    Inside Diameter
    75mm
    MFR Part No.
    6215-2RSR-C3
    Outside Diameter
    130mm
    Radial Internal Clearance
    C3
    Width
    25mm